Hydraulic chuck BASIC short, slim HSK-A 63

Article no.: 307507
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
63 pieces in stock
  • Arbor standard: ISO 12164-1; DIN 69893; DIN 69882-7
  • Shape: A
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Description

Version:

  • Axial length adjustment, adjustment travel 10 mm.
  • With RFID/Balluffchip bore.

Application:

  • High metal removal rate (but not for extreme heavy machining).
  • For drilling, reaming, and milling.

Optional extras:

Reducing sleeves No. 302135302187, coolant tube No. 309880, socket wrench No. 309890, parallel wipers No. 343720.

Note:

A-dimension = 200 mm available on request!

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart