Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P30032

HT chuck with cooling channel bores HSK-A 63 short

Brand: GARANT
Arbor standard DIN 69893
Machining strategy HSC
Concentricity ≤ 3
Machining strategy HPC
Arbor standard ISO 12164-1
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Shape A
No price available

HT chuck with cooling channel bores HSK-A 63 short

In stock
More from the category Toolholders
More about GARANT

Description

Version:

  • Very high total rigidity due to optimised design.
  • With Balluffchip bore.
  • Axial length adjustment available, adjustment travel 10 mm.
  • Flexible due to the use of reducing sleeves.

Advantage:

  • Very high transmitted torque (550 Nm), providing high process reliability.
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.

Application:

  • Especially for heavy-duty milling.
  • For clamping tools with shank tolerance h6.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Coolant pipe No. 309880, coolant pipe wrench No. 309890