Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P30031

HD chuck short, version HT with cooling channel bores SK 40

Brand: GARANT
Arbor standard DIN 69871
Machining strategy HPC
Arbor standard ISO 7388-1
Machining strategy HSC
Concentricity ≤ 3
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Cooling channel bore lockable
No price available

HD chuck short, version HT with cooling channel bores SK 40

In stock
More from the category Toolholders
More about GARANT

Description

Version:

  • Very high total rigidity due to optimised design.
  • With Balluffchip bore.
  • Axial length adjustment available (travel 10 mm).
  • Flexible due to the use of reducing sleeves.

Application:

  • For drilling, reaming, and milling.

  • For heavy-duty milling.
  • Very high transmitted torques 550 Nm, version HT (High Torque).
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.

Optional extras:

Pull studs (PS) No. 308600 − 308806, PS pull stud wrenches No. 308810 – 308830, sleeves No. 302135 − 302180.

Note:

V = Maximum adjustment range!