ER collet ER 40

Article no.: 308990
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
65 pieces in stock
  • Standard: ISO 15488-B
  • Concentricity: ≤ 5

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
Direct purchase

Are you a new customer?

To shopping cart