Article no.: 300975

Combination face mill adapter Form A SK 50 A = 100

on request
Available in 1-2 weeks
32 pieces in stock
Price
from 
US $ 127.35
plus VAT at the current rate Prices plus delivery costs
Brand: HOLEX
Standard: DIN 6358
Arbor standard: ISO 7388-1
Balance quality G at rotational speed: G 6.3 at 18,000 rpm<sup></sup>
Concentricity: ≤ 6 µm
Machining strategy: HPC

Information

  • Standard: DIN 6358
  • Arbor standard: ISO 7388-1
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm
  • Concentricity: ≤ 6 µm
  • Machining strategy: HPC

Description

Version:

Taper shank, spigot, and all contact surfaces ground at the collar. With Balluffchip bore.
All shanks fine bead blasted.

Application:

  • With drive key for mills with longitudinal keyway, e. g. DIN 841.
  • With face mill drive ring for face mills with cross keyway, DIN 1880 and cutter heads to DIN 1830.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

More search terms & categories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
To shopping cart