Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P33001

Tapping head MLA IC 50 bar SK 40

Brand: GARANT
Arbor standard DIN 69871
Arbor standard ISO 7388-1
Shape AD
Through-coolant yes, with max. 50 bar
No price available

Tapping head MLA IC 50 bar SK 40

In stock
More from the category Tapping heads
More about GARANT

Description

Version:

  • With minimum length adjustment (MLA), by means of a damping element.
  • Increases tool life of taps/thread formers by up to 300 %.
  • Internal coolant supply up to 50 bar.
  • Secure clamping for ER collets in quick-change tapping collets.
  • Radial run-out of shank taper to the tapping collet taper < 3 µm.

Application:

On machining centres with synchronised spindles.
  • For compensating the difference in pitch between tap and synchronised spindle.

  • For compensating the pitch tolerances of taps.

Optional extras:

ER collets, see No. 308881-309240 (size ER11 / 16 / 25). ER tapping collets with square drive spigot, see No. 309399 - 309413 (Size ER 11 /16 / 25).
Quick-change tapping collets and extensions, see No. 338120 – 338142.
See No. 308600 - 308806 for pull studs.
See No. 309880 for coolant feed pipes for HSK.
See No. 309890 for plug-in sockets for HSK.