This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tapping chuck MLA with MMS SK 50

Article no.: 338056
  • Arbor standard: DIN 69871; ISO 7388-1
  • Concentricity: ≤ 3

Description

Version:

  • With minimum length adjustment (MLA), by means of a damping element.
  • Secure clamping for ER collets in quick-change tapping collets.
  • With minimum quantity lubrication system.

Advantage:

Increases tool life of taps (by up to 300 %)! Oil gives a better thread profile than emulsion. Extremely economic oil consumption due to minimum quantity lubrication (MMS).

Application:

On machining centres with synchronous spindle and air feed through the spindle.
  • For compensating the difference in pitch between tap and synchronised spindle.
  • For compensating the pitch tolerances of taps.

Supplied with:

Including oil pump.

Optional extras:

Quick-change tapping chucks No. 338065. ER collets No. 308900 − 309411. The collets are recommended for taps No. 309401 − 309411. See No. 308600 - 308806 for pull studs. See No. 309890 for plug-in sockets for HSK.

Note:

Tapping heads for external air feed and other interfaces on request. Other shank profiles such as plain shanks on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart