{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range shank ⌀ | 2 mm - 4.5 mm | |
suitable for equipment type | from M1.7 | |
ID number of the collet | J 423 | |
Type of product | Collet |
Article number | 333650 2-4,5 | |
Manufacturer number | 1080100 |