This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Three-jaw lathe chuck with recessed steel mount DIN 6350

Article no.: 312910

Description

Version:

  • Manual chucks with gear scroll, centrically clamping.
  • Body made of cast iron or steel.
  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity, more precise than DIN 6386 requirement.

Application:

For spindle noses with thread to DIN 800. The chuck is fitted to a flange from the rear by means of screws and this flange is then mounted on to the lathe spindle. The flange blanks must always be fitted first to the machine and then to the chuck.

Standard:

DIN 6350 − Form A − Cushman system.

Supplied with:

Includes: 1 set = 3 hardened inside jaws, stepped on the outside.
1 set = 3 hardened outside jaws, stepped on the inside.
1 clamping wrench and fastening screws or studs depending on the chuck.

Optional extras:

For spare and additional jaws see No. 312970312990.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    External ⌀ A (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart