MiniKD coolant nozzle with ball connection

Article no.: 319470
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
164 pieces in stock
  • Through-coolant: yes

Description

Version:

For targeted cooling and lubrication on the cutting edge/evacuation of chips.
Designed specially for compact VDI and BMT toolholders with coolant hole.
Stainless steel version, the flexible pipe can be bent towards the cutting edge. Maximum pressure of up to 10 bar.
The MiniKD was specially developed for use in compact VDI toolholders, but is also suitable for many other toolholders with external cooling. It is characterised by its ease of use and perfectly adjustable coolant pipe. Installation is very simple.

Description:

The MiniKD is a coolant nozzle and consists of a stainless steel ball/thread and a pipe made of a flexible composite material. The parts are firmly connected to each other.

Note:

See 319476 or 319477 for suitable thread adapters and extensions.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Type × pipe length Unit price incl. VAT
Direct purchase

Are you a new customer?

To shopping cart