Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 319173

      Boring bar head for radial turrets Type B H = 120

      No price available

      Boring bar head for radial turrets Type B H = 120

      In stock

      Description

      Version:

      The first successful introduction of a tool mounting design which can be used on both disc turrets and radial turrets. Irrespective of the alignment method in use.
      Modular system configuration.

      Advantage:

      • All tools with direct internal coolant supply connection.
      • Cost reduction via efficient stock-holding of bearings.
      • Higher productivity due to improved positioning.

      Application:

      Can be inserted by changing over the locking cover.

      Note:

      Suitable for vibration-damped boring bars No. 264902 − 264908, No. 264910 − 264922 or tools with plain shank (such as: solid carbide boring bars ⌀ 10 mm).

      Technical Data

      Capacity
      Type B H = 120