{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Shank ⌀ | 63 mm | |
Insert size | 16 | |
Adapter | PSC | |
Application type | neutral | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Overhang dimension A | 130 mm | |
suitable indexable insert | VB.. 1604.. | |
Spare part | S07 | |
Type of product | Boring bar |
Article number | 320380 63/16-130 | |
EAN / GTIN | 2050001712455 |