{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Shank ⌀ | 63 mm | |
Insert size | 11 | |
Adapter | PSC | |
Application type | neutral | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Overhang dimension A | 100 mm | |
suitable indexable insert | DC.. 11T3.. | |
Spare part | S05 | |
Type of product | Boring bar |
Article number | 320370 63/11-100 | |
Manufacturer number | PS6.KDB.NNA.100 |