Spray container set for disinfection 1,2L

Article no.: 080255 1,2L
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock

Product details

Technical Data

Capacity 1.2 l
Type of product Spray bottle

Identification numbers & Classifications

Article number 080255 1,2L
EAN / GTIN 7391390438980
Manufacturer number 302085120

Description

Version:

Spray container set with compressed air gun. Capacity up to 1.2 litres. The nozzle has been designed to spray a dense spray mist. Liquid flow and air mix can easily be adapted.

Supplied with:

1× hose roller 10 m, internal diameter 8 mm, external diameter 12 mm incl. steel connection coupling.
1× spray gun with nozzle incl. spray container.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart