{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | GARANT easyFix | |
| Manufacturer’s designation | GARANT easyFix Haltersortiment Stahlhaken | |
| Colour | black | |
| Suitable for | Screwdriver; Crimping tool | |
| Shape of hook | single hook | |
| Material of base plate | steel | |
| Material of wire | steel | |
| Type of product | perforated panel hook | |
| Material | steel | |
| Number | 26 |
| Article number | 963145 1 | |
| EAN / GTIN | 4045197725424 | |
| Manufacturer number | 963145 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |