{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 204 | |
| External clamping range min. | 12 mm | |
| External clamping range max. | 50 mm | |
| Max. clamping depth | 70 mm | |
| Number of hooks | 2 | |
| Performance | 1 t | |
| Connection thread | M10 | |
| Type of product | two-leg extractor | |
| Material | steel | |
| Weight | 0.69 kg | |
| Content | single part |
| Article number | 881180 1 | |
| EAN / GTIN | 4021176028168 | |
| Manufacturer number | 204-0 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |