{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| High-precision nut | no | |
| Slot nominal size | 30 mm | |
| Overall length | 48 mm | |
| Overall width | 29.7 mm | |
| Overall height | 38 mm | |
| Thread size | M24 | |
| Type of fastening | thread | |
| Thread size | M24 | |
| Number of threads | 1 | |
| With step | yes | |
| Height of step | 19 mm | |
| Surface | annealed | |
| Type of product | t-nut | |
| Material | steel | |
| Strength class | 10 | |
| Weight | 440 g |
| Article number | 80200 | |
| EAN / GTIN | 4020772080204 | |
| Manufacturer number | 80200 | |
| L-Number | L30120 96 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |