{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | PU-Klettschleifteller, Außen-⌀: 77mm | |
| Content | 1 pcs. | |
| Description of shape | flat | |
| Diameter | 77 mm | |
| Holder | thread mounting | |
| Grinding media backing | Polyurethane | |
| Number of dust extraction holes, with dust extraction | 6 | |
| Suitable for disc diameter | 77 mm | |
| Contents unit | pieces | |
| Type of product | backing pads | |
| Material group | Metal | |
| Characteristics | with dust extraction; with dust extraction |
| Article number | 567885 77 | |
| EAN / GTIN | 6416868938326 | |
| Manufacturer number | 8294791211 | |
| Manufacturer/responsible person | Mirka GmbH, Otto-Volger-Straße 1A, 65843 Sulzbach, Germany, www.mirka.de |