TYROLIT Roofer's cutting wheel 230x2,4x22,2 PREMIUM roofing materials

Article no.: 103283
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 103283
EAN / GTIN 9003171032833
Manufacturer number 103283
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The TYROLIT roofer's cutting wheel was specially developed for the wide ranging roofing application scenarios and is suitable for cutting all common roofing materials – from concrete and clay roof tiles through to fibre cement.
  • The ribbed cutting rim and the hardened steel core ensure minimum cutting pressures and clean straight cuts throughout the wheel life.

Feature:

  • Form: C6R DIAMOND SAW
  • Specification : 26,3 - 2,4 - 9
  • Dimension (D x T x H): 230 x 2,4 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 2.4 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Excellent cutting performance thanks to the self-sharpening system made from high-quality, concentrated diamond grit in an optimum bond
  • Clean cutting edges due to the closed cutting edge
  • Maximum efficiency thanks to maximum cutting ability and the longest lifetime
  • Robust and high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining concrete, cellular concrete, roof tiles, bricks, masonry and hard materials
  • Suitable for all common angle grinders

Material:

  • Universal
  • Universal

Suitable for:

  • Angle grinder

Recommendation:

  • For fast and clean cutting of roofing material

Note:

  • For machining concrete, cellular concrete, roof tiles, bricks, masonry and hard materials
  • Suitable for all common angle grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart