This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of heat-resistant mitts UNI

Article no.: 094652 UNI
Size guide

Product details

Technical Data

EN 388:2003 3443
EN 407 423444
Contact heat up to 250 °C
Radiated heat up to 1000 °C
Backing material Preox-aramid fabric
Colour silver
Length 300 mm
Heat protection up to 250 °C
Protection category Category III
Type of glove Heat protection gloves
Type of product Heat protection gloves

Identification numbers & Classifications

Article number 094652 UNI
Manufacturer number H121A230-W2

Description

Version:

Heat protection mittens of preox loop fabric. Flame resistant fabric, will not melt, has high mechanical strength. Suitable for use in foundries and for glass processing.
With aluminised surface and cuff.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

JUTEC Our useful size chart will show you which sizes you have to pay attention to for brand JUTEC

Size guide
Size DE 44 46 48 50 52 54 56
Height 166 - 170 170 - 174 174 - 178 174 - 178 178 - 182 178 - 182 182 - 186
Chest measurement 86 - 89 90 - 93 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113
Front sleeve length 68 69 70 71 72 73 74
Waist measurement 74 - 77 78 - 81 82 - 85 86 - 89 90 - 93 94 - 97 98 - 101
Inside leg measurement 77 78 79 80 81 82 83
Size DE 58 60 62 64 66 68 70
Height 182 - 186 186 - 190 186 - 190 190 - 194 190 - 194 194 - 198 194 - 198
Chest measurement 114 - 117 118 - 121 122 - 125 126 - 129 130 - 133 134 - 137 138 - 141
Front sleeve length 75 76 77 78 79 80 81
Waist measurement 102 - 105 106 -109 110 -113 114 - 117 118 - 121 122 - 128 126 - 129
Inside leg measurement 84 85 86 86,5 87 87,5 88
Conversion table
Conversion table (DE) 44 46 48 50 52 54 56 58 60 62 64 66 68 70
INT S S M M L L XL XL XXL XXL XXXL XXXL 4XL 4XL
IT 50 52 54 56 58 60 62 64 66 68 70 72 74 76
FR 46 48 50 52 54 56 58 60 62 64 66 68 70 72
US 34 36 38 40 42 44 46 48 50 52 54 56 58 60
Normal women's sizes (height 176 cm - 180 cm) 36 38 40 42 44 46 48 50 52 54 56 58 60 62

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart