This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

eco screw-on toolholder, short 20/11 mm

Article no.: 260295 20/11
  • Through-coolant: yes

Product details

Technical Data

Series Eco
Shank size 20 mm
Insert size 11 mm
Application type left-hand
Through-coolant yes
ISO code toolholder SDJCR/L 2020X11
suitable indexable insert DC.. 11T3..
Functional width L4 25 mm
Head length L1 32 mm
Overall length L 92 mm
Pack of insert screws 269023 3
Shim 269007 1
Shim screw 269013 1
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260295 20/11

Description

Version:

GARANT eco system screw-on toolholder with internal coolant feed to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and greater process reliability. With flank face cooling.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 319001 − 319886 or for shank length < 125 mm plus No. 317900.

Downloads & documents

Suitable products

Spare parts

Inserts

From the same series "Eco"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart