Komplet svedrov VHM HOLEX Pro Steel s cilindričnim držalom DIN 6535 HA, 5 kosov

Št. art.: GG1668 4
Nastavi ceno 5 kos (18,76 € / 1 kos)
plus DDV po trenutni stopnji in strošek dostave
Individualne cene za poslovne stranke po prijavi.
Želite sočasno naročiti več izdelkov? Na hiter vnos
po ponudbi
Na zalogi Dobavljivo v 5-10 delovnih dneh
61 kosov na zalogi 61 komadi na voljo v 5-10 delovnih dneh

Izberite različico in število kosov

⌀ DC h7 (mm) Nastavi ceno 5 kos (z DDV)

Razpoložljivost

Dodaj na seznam želja

Deli ta izdelek

ali kopirajte to povezavo

Podrobnosti o izdelku

Tehnični podatki

Through-coolant no
Escape of cooling lubricant without cooling lubricant exit
Cooling lubricant yes
Number of tools 5 pcs.
Series Pro Steel
Wet maximum suitable
Manufacturer’s designation HOLEX Pro Steel VHM-Bohrer zylindrischer Schaft DIN 6535 HA
Interface position on the machine
Holder type Plain shank
Holder shape form A
Holder version metric
Holder size, metric 6 mm
Dry machining suitable only under restricted conditions
Type of mounting spigot
Holder tolerance class h6
Shank diameter 6 mm
Shank length 42 mm
Shank type HA
Air suitable
Cutter diameter, min. 4 mm
Cutter diameter, max. 4 mm
Configurable no
Tolerance of cutter diameter tolerance class ISO
Tolerance class ISO h7
Flute length 24 mm
Number of teeth 2
Twist direction right-hand
Angle, 1st step 140 degrees
Point geometry B
Product designation (type) N
Application for type of drilling through hole
Tool material solid carbide
Machining group P (steel)
Coating TiAlN
Interface joint 1
Usable length 18 mm
Overall length 66 mm
Cutting direction right-hand cutting
Tool version solid carbide
Standard DIN 6537 K
Machining method drilling into solid material
Machining strategy HPC
Type of product indexable drill
Content set

Identifikacija in klasifikacija

Številka izdelka GG1668 4
EAN/GTIN 4045197986337
Številka proizvajalca GG1668 4
Proizvajalec/odgovorna oseba Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Tabela aplikacije

Jeklo < 500 N/mm
P
115
Jeklo < 750 N/mm
P
105
Jeklo < 900 N/mm
P
85
Jeklo < 1100 N/mm
P
80
Jeklo < 1400 N/mm
P
60
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
25
GG
K
90
GGG
K
55
Uni
 
mokro maks.
 
suho
 

Opis

Esecuzione:

I taglienti principali diritti e un profilo speciale delle scanalature assicurano un’ottima evacuazione dei trucioli. La robusta geometria del tagliente garantisce una foratura sicura e ad alte prestazioni.
Vastissime possibilità di impiego sugli acciai grazie alla combinazione di metallo duro tenace a grana ultrafine e rivestimento molto resistente all’usura.
Come n. art. 122501.
Forma HB disponibile allo stesso prezzo con n. art. GG1669.

Nota:

Lunghezza scanalatura per trucioli LC = L2 + 1,5 × DC.

Prenosi in dokumenti

Ustreznih izdelkov

Iz iste serije "Pro Steel" Poglej vse

Svetovalci za storitve in izdelke

Letaki

If you see this, something went wrong, or you disabled javascript

Obrazci

If you see this, something went wrong, or you disabled javascript

Prodajne akcije

If you see this, something went wrong, or you disabled javascript