Vzporedne podloge, par

Št. art.: 75325
Cena na 1 kos
plus DDV po trenutni stopnji in strošek dostave
Individualne cene za poslovne stranke po prijavi.
po ponudbi
V obdelavi
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
Number of strips 1 pair
Length 63 mm
Width 4 mm
Height 12 mm
Shape description flat; parallel; rectangular
Type of product pairs of parallels

Identifikacija in klasifikacija

Številka izdelka 75325
EAN/GTIN 4020772075323
Številka proizvajalca 75325
L-število L30130 571
Proizvajalec/odgovorna oseba Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Opis

Description:

Pair of parallel documents, fine grinding in pairs parallel to the plan.
Size information on the product.
Case hardened.
Quality level: Super precision

Feature:

  • H: 12
  • B: 4.0
  • L: 63
  • Pair tolerance
    (tp1 / /tp2): IT5
  • Weight: 45 g

Prenosi in dokumenti

Svetovalci za storitve in izdelke

Letaki

If you see this, something went wrong, or you disabled javascript

Obrazci

If you see this, something went wrong, or you disabled javascript

Prodajne akcije

If you see this, something went wrong, or you disabled javascript