Št. izdelka: 270244

Boring-out insert, internal, left-hand L1 = 16 mm

Brand: GARANT

Boring-out insert, internal, left-hand L1 = 16 mm

Unit price
od 
€67.16
plus VAT at the current rate Prices plus delivery costs

Technical Data

Overhang L1
16 mm

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
30
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
30
GG(G)
K
90
CuZn
N
150
continuous
 
irregular
 
interrupted
 
wet maximum
 
loading spinner image
loading spinner image

Deli ta izdelek

ali kopirajte to povezavo

V nakupovalni košarici

V nakupovalno košarico

V nakupovalno košarico