{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 3.5 cNm | |
electrostatic characteristic | EGB/ESD | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±10 % | |
Overall length L | 130 mm | |
set torque | 3.5 cNm | |
Torque range | 2 cNm - 6 cNm | |
Torque range | 0.02 Nm - 0.06 Nm | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | exchangeable blade | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | cNm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Type of product | Torque screwdriver |
Article number | 659943 | |
Manufacturer number | 05259820001 |