• The item cannot be ordered due to missing prices.

Torque wrench with setting scale 5 N·m

Article no.: 657235 5

Product details

Technical Data

maximum torque 5 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±3 %
Test certificate Manufacturer’s test certificate
Overall length L 160 mm
Torque range 1 Nm - 5 Nm
Scale graduation, 1 graduation = 0.05 Nm
Weight 160 g
Square drive 1/4 in
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 121 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657235 5
EAN / GTIN 4571141275498
Manufacturer number QL5N-MH

Description

Version:

Torque wrench, adjustable using micrometer scale, with protection against accidental changes to the setting. With reversible ratchet head and square drive for sockets.
Units of measure: Nm.
With knurled metal handle.

Function:

On reaching the set torque value the wrench triggers giving a “signal” (acoustic and perceptible) and is then immediately ready for use again.

Application:

For medium and large batch productions.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    maximum torque (N·m) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart