This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Striking face open-ended spanner 27 mm

Article no.: 613400 27

Product details

Technical Data

Width across flats 27 mm
Standard DIN 133
Spanner length L 185 mm
Head thickness hmax 17 mm
Jaw position 15 degrees
Manufacturing process drop forged
Material Special steel
Type of product Spanner

Identification numbers & Classifications

Article number 613400 27
EAN / GTIN 4021176854804

Description

Version:

Sturdy design, drop-forged. Tightly toleranced jaw width, jaw angle 15°.

Standard:

DIN 133

Material:

Special steel, surface finish black.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart