{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Series | Xpent | |
Height h | 20.5 mm | |
Length l | 66 mm | |
suitable for colour code | Xpent1-2 | |
Type of product | Adapter plate |
Article number | 361137 125 | |
EAN / GTIN | 4062406745554 | |
Manufacturer number | 361137 125 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |