• The item cannot be ordered due to missing prices.

Medium blade carrier for face grooving, right-hand, ⌀ range Groove D1 / D2: 19/30mm

Article no.: 274014 19/30
Copy

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT

Availability

  • System key: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 19 mm
maximum 1st groove ⌀ D2 30 mm
Application type right-hand
System key yes
Groove width w 3 mm
maximum cutting depth tmax 12 mm
Type of product Cartridges

Identification & Classification

Article number 274014 19/30
Copy
EAN / GTIN 4062406094461
Copy
Manufacturer number 274014 19/30
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For inserts No. 275000275015.

Application:

In conjunction with toolholder No. 274002 or alternatively with adapter No. 274001 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). The assembly key No. 279940 1-3 must be ordered separately.

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart