• The item cannot be ordered due to missing prices.

Universal deburring tool base body, for hole ⌀ d: 10mm

Article no.: 156770 10
Copy

Select article variation and quantity

for hole ⌀ d (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant no
for hole ⌀ 10 mm
Programming dimension e 12 mm
Overhang L1 80 mm
Overall length L 125 mm
Shank ⌀ Ds 10 mm
suitable blade size 5
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Stepped drill and countersink

Identification & Classification

Article number 156770 10
Copy
EAN / GTIN 4067263964834
Copy
Manufacturer number 156770 10
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For front and rear deburring of holes in one operation. Easy handling on all machines and quick changing of the deburring blades. The deburring tool consists of a base body, deburring blade and fastening screw.

Application:

Suitable for table, box column or pillar drilling machines, conventional milling machines and CNC machining centres. Ensure stable clamping conditions. Not suitable for hand-held machines.

Note:

Blade not included. Please order matching blade No. 156775 separately. Fastening screw included. Spare fastening screw can be found under No. 156780.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart