• The item cannot be ordered due to missing prices.

Overboots set, 50 pieces, white, Type: BASIC

Article no.: 098399 BASIC
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour white
Set contents 50
Overshoe size 40 - 46
Type of product Disposable overshoe

Identification & Classification

Article number 098399 BASIC
Copy
EAN / GTIN 4062406370053
Copy
Manufacturer number 098399 BASIC
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Overboots of micro-porous fleece with rubber cord and straps with additional attachments. Flexible and breathable.

Warning:

Intended use
  • Protects against infectious agents, electrical discharge and, to a limited extent, against liquid chemicals.
  • Wear over footwear.
  • Discard after use.

Reasonably foreseeable misuse
  • No protection is offered against mechanical and thermal hazards.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart