• The item cannot be ordered due to missing prices.

LED lamp uvex mini, Type: LED

Article no.: 096514 LED
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series mini
Material ABS
Colour of housing black
Power supply Battery-powered
Bulb LED module
Light colour cold-white
‌Number of batteries contained 4
Battery type LR41
chemical composition Alkaline manganese
rechargeable no
Overall length 33 mm
Overall width 25 mm
Overall height 25 mm
Weight 8 g
Type of product Glasses lamp

Identification & Classification

Article number 096514 LED
Copy
EAN / GTIN 4031101692173
Copy
Manufacturer number 9999100
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

uvex mini LED light for fitting to models x-fit and x-fit pro.

Supplied with:

1 × Uvex mini LED light with two adapters (left-hand and right-hand) incl. batteries (4 alkali batteries).

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart