• 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu

Year end Promotion 2018

384  Products
  • Wet and dry vacuum cleaner AERO 21-21INOX Nilfisk Art. No.  078540
    In stock

    Select wishlist


    No price available
  • Pneumatic impact wrench Atlas Copco Art. No.  079171

    Select wishlist


  • Shut-off pulse wrench FUJI Art. No.  079222

    Select wishlist


  • Balancer Chicago Pneumatic Art. No.  079298

    Select wishlist


  • Automatic hose reel 15SCS Rapid Art. No.  080070
    In stock

    Select wishlist


    No price available
  • Select wishlist


  • In stock

    Select wishlist


    No price available
  • LED battery rod lamp 8 W IP65 HOLEX Art. No.  081251
    In stock

    Select wishlist


    No price available
  • LED cordless work lamp 17 W Scangrip Art. No.  081254
    In stock

    Select wishlist


    No price available
  • LED cordless work lamp 20 W HOLEX Art. No.  081286
    In stock

    Select wishlist


    No price available
  • Machine / workstation lamp Hedi Art. No.  081300

    Select wishlist


  • Machine / workstation lamp Lessnmore Art. No.  081321

    Select wishlist


  • LED workshop lamp Bauer & Böcker Art. No.  081415

    Select wishlist


  • LED cordless work lamp MINIMAG Scangrip Art. No.  081516
    In stock

    Select wishlist


    No price available
  • LED rechargeable battery torch MAGPEN3 Scangrip Art. No.  081517
    In stock

    Select wishlist


    No price available
  • LED torches with batteries, EEX certified UK - Underwater Kinetics Art. No.  081521

    Select wishlist


  • LED rechargeable battery torch 175 mm HOLEX Art. No.  081529
    In stock

    Select wishlist


    No price available
  • Subsequent delivery

    Select wishlist


    No price available
  • Small plastic bottle oiler Samoa-Hallbauer Art. No.  083529

    Select wishlist


  • Manual lever grease gun Mato Art. No.  083571
    In stock

    Select wishlist


    No price available
  • VHB™ Power adhesive tape GPH 3M Art. No.  083784
    In stock

    Select wishlist


    No price available
  • VHB™ Power adhesive tape 3M Art. No.  083785

    Select wishlist


  • Emergency kit in a case Schoeller Art. No.  084379

    Select wishlist


  • Thread locking marker 50 ml Art. No.  085188

    Select wishlist


  • Labelling machine MOBILE Dymo Art. No.  085500
    In stock

    Select wishlist


    No price available
  • Pair of gloves KX-01 DUSK Karbonhex Art. No.  094311

    Select wishlist


  • Pair of gloves KX-05 KARBON Karbonhex Art. No.  094315

    Select wishlist


  • Pair of gloves HyFlex® 11-937 Ansell Art. No.  094486

    Select wishlist


  • Select wishlist


  • Safety goggles CLEAR HOLEX Art. No.  096542
    In stock

    Select wishlist


    No price available
  • Safety goggles 6X3 CLEAR UNIVET Art. No.  096544
    In stock

    Select wishlist


    No price available
  • Comfort safety glasses 5X1 CLEAR UNIVET Art. No.  096700
    In stock

    Select wishlist


    No price available
  • Comfort safety glasses set CLEAR HOLEX Art. No.  096858
    In stock

    Select wishlist


    No price available
  • Dust mask pack X-plore series 1300 Draeger Art. No.  097130

    Select wishlist


  • Earplugs uvex x-fit R300 uvex Art. No.  097325
    In stock

    Select wishlist


    No price available
  • Earplug dispenser uvex one2click uvex Art. No.  097525
    In stock

    Select wishlist


    No price available
  • Select wishlist


  • In stock

    Select wishlist


    No price available
  • Hand tap set M3-12 HOLEX Art. No.  146055
    In stock

    Select wishlist


    No price available
  • Hand tap set + tapping drills M3-12 HOLEX Art. No.  146170
    In stock

    Select wishlist


    No price available
  • Through hole machine tap M3-12 HOLEX Art. No.  146445
    In stock

    Select wishlist


    No price available
  • Subsequent delivery

    Select wishlist


    No price available
  • Blind hole machine tap M3-12 HOLEX Art. No.  146745
    In stock

    Select wishlist


    No price available
  • Subsequent delivery

    Select wishlist


    No price available
  • Subsequent delivery

    Select wishlist


    No price available
  • Subsequent delivery

    Select wishlist


    No price available
  • In stock

    Select wishlist


    No price available
  • Subsequent delivery

    Select wishlist


    No price available
  • Milling cutter SET HSS-E-SPM SET HOLEX Art. No.  191639
    Subsequent delivery

    Select wishlist


    No price available
  • Solid carbide end mill uncoated HOLEX Art. No.  202298

    Select wishlist


  • Solid carbide end mill uncoated HOLEX Art. No.  202299

    Select wishlist


  • Solid carbide milling cutter uncoated HOLEX Art. No.  202307

    Select wishlist


  • Select wishlist


  • Select wishlist


  • Select wishlist


  • Select wishlist


  • Indexable face mill 45° with bore GARANT Art. No.  213890

    Select wishlist


  • SEEN 1203 AFTN ST500 GARANT Art. No.  213900
    In stock

    Select wishlist


    No price available
  • SEKN 1203 AFTN GG GARANT Art. No.  213905
    In stock

    Select wishlist


    No price available
  • SEKN 1203 AFTN UNI GARANT Art. No.  213906
    In stock

    Select wishlist


    No price available