• The item cannot be ordered due to missing prices.

Vario workbench with drawer casing 24G, with electric height adjustment, Beech marine ply worktop 20×20G

Article no.: 923294
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 850-1050
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Type of height adjustment: electrical

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. With 1 pair of stabilising plates for stiffening. Stepless electric drive for height adjustment. Height adjustment by pushbutton. Connecting cable with German Schuko plug. Power supply 250 V / 50 Hz with maximum 340 W. 100% full extension drawers with differential runners and 75 kg load capacity. Drawer casing 24G can be locked centrally with cylinder lock.

Supplied with:

2 × support legs with electric height adjustment, 1 × pair of stabilising plates, drawer cabinet, worktop.

Optional extras:

Additional accessories such as side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Supplied as components, not assembled. The position of the manual pushbutton can be freely selected. When benches are installed in a row, it is essential that additional side plates No. 927220 are fitted.

From the same series "vario" View all

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart