{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 880 mm | |
Width | 80 mm | |
Depth | 760 mm | |
clear width | 680 mm | |
Power supply | Mains operated | |
suitable for worktop depth | 800 mm | |
Type of product | Power module |
Article number | 933705 760 | |
EAN / GTIN | 4045197678089 |