• The item cannot be ordered due to missing prices.

Crash barrier corner, Shape: L

Article no.: 991462 L
Copy

Select article variation and quantity

Shape Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 400 mm
Depth 180 mm
Shape L
Type of product Crash barrier

Identification & Classification

Article number 991462 L
Copy
EAN / GTIN 4260214931965
Copy
Manufacturer number 4710084DKS
Copy
Manufacturer/responsible person TTS Transport- und Trennwandsysteme GmbH, Speckfeld 10A, 33824 WERTHER, Germany, www.ttsysteme.de

Description

Version:

Corner crash barrier including bolted anchors. To protect against damage by stores handling equipment. Sturdy right angle profile in black/yellow safety colours.
Crash barrier corner in L-shape, with 3 bolted anchors.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart