• The item cannot be ordered due to missing prices.

Easyfix economy roll holder ⌀ 6 mm

Article no.: 955798

Description

Version:

Economy roll holder made of plastic with aluminium insert (sizes 3 and 5) wire holder dia. 6 mm. The depth of the wire holder can be adjusted so that various economy roll boxes of the same size can be secured.
Dimensions of the smallest box: 205 × 205 mm; dimensions of the largest box: 312 × 312 mm. (Basis for box size: GARANT / VSM rolls, 56 mm wide).
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart