Large capacity cabinet with Viewing window swing doors
Article no.:
957355
- Cabinet housing internal load capacity: 1.000 kg
- Door opening angle: 225 °
- Height adjustment interval: 20 mm
- Cylinder lock: modular barrel
- Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Description
Version:
Mountings for storage shelves at 20 mm intervals. All doors with safety edges and reinforced on the inside. Sliding doors run silently on ball-bearing mounted runners. All models with doors are lockable by slide handle with a cylinder lock.
Colour:
Standard paint finish body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.