{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
IP Index of Protection | IP 67 | |
ATEX zone | no | |
Illumination | 150 lm - 1,500 lm | |
Power supply | Rechargeable battery-powered | |
CRI value | 80 | |
Colour temperature | 6,000 K | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5.4 Ah | |
Battery voltage | 3.7 V | |
Overall length | 163 mm | |
Overall width | 63 mm | |
Overall height | 163 mm | |
Weight | 710 g | |
Type of product | Work lamp |
Article number | 081254 17 | |
Manufacturer number | 03.5439 |