{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | WSG 15-125P | |
Power supply | Mains operated | |
Power consumption | 1,500 W | |
maximum vibration to EN | 5 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 33 mm | |
Weight | 2.3 kg | |
Dead man's circuit | no | |
Restart block | yes | |
Special features | Short body | |
Type of product | Angle grinder |
Article number | 077111 722178 | |
Manufacturer number | 72217860000 |