{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | WSG 11-125 | |
Power supply | Mains operated | |
Power consumption | 1,100 W | |
maximum vibration to EN | 6 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 33 mm | |
Weight | 2.2 kg | |
Dead man's circuit | no | |
Restart block | yes | |
Special features | short body | |
Type of product | Angle grinder |
Article number | 077111 722177 | |
Manufacturer number | 72217760000 |