Article no.: 080046 13

Water hose yellow-blue, PVC 13 mm

No price available
on request
In stock
3 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
13
Add to shopping list
Share product
Brand: TRICOFLEX

Description

Version:

High-quality twist-resistant water hose in yellow with blue stripes. Length 50 m.

Technical Data

Material twist-resistant PVC water hose
Hose external ⌀ 17.1 mm
Hose internal ⌀ 13 mm
Hose length 50 m
Colour yellow-blue
Type of product Hose

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart