• The item cannot be ordered due to missing prices.

Safety shut-off Internal thread 3/8 in

Article no.: 080286 3/8

Product details

Technical Data

Material Steel coupling
maximum operating pressure 16 bar
Connection internal thread 3/8 in
Flow rate 2,250 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080286 3/8
EAN / GTIN 7391390044815
Manufacturer number 303202204

Description

Version:

Steel couplings have many advantages in pneumatic systems compared to standard brass couplings:
  • Easy to use with only one hand with low coupling force.
  • High flow rateas a consequence of very low pressure drop.
  • Long working life due to surface treatment and hardened components with tight manufacturing tolerances.
  • Cost-effectiveness − the amortisation time is 2years at the most.

The eSafe safety coupling satisfies the ISO standard 4414 and EN 983 It is first depressurised and then decoupled in a second step (no whiplash). New improved single-handed operation.
Rate of flow: 2250 ltr/min, maximum operating pressure 16 bar.

Application:

For improving the performance, economics, and safety of industrial compressed air installations.

Note:

The CEJN series 320 satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart