• The item cannot be ordered due to missing prices.

Ladies’ hybrid jacket grey mixture / black

Article no.: 091854
Size guide
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 380
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Description

Version:

Modern and functional ladies’ hybrid jacket keeps the wearer comfortably warm and permits a high freedom of movement. It incorporates a sturdy plastic front zip fastener and internal wind-stop strip. The side pockets are provided with a zip fastener, the sleeves are provided with cuffs. The surface material can readily be decorated with a company logo.
Ladies’ half-lined hybrid jacket with thin but warm padding at the front and back and partial padding in the hood and at the shoulders, and soft shell elements at the shoulders, arms and sides. With extended back and elasticated cuffs to the sleeves.

Services & product advisors

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart