• The item cannot be ordered due to missing prices.

Long sleeve underwear top XLIGHT dark grey / yellow

Article no.: 090631
Size guide
  • Fabric composition: 100% Merino
  • Material weight / fabric density: 160
  • Washing: 40 °C delicate wash cycle

Description

Version:

Functional underwear made of extra-thin merino wool, ensures excellent moisture transport and optimal temperature regulation. The anti-bacterial and self-cleaning properties of the wool keep clothes fresh for longer.

Suitable for:

Recommended temperature -10°C to +10°C. Suitable for use in any season.

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart