• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-754

Article no.: 094450
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G
  • Cut protection class: D

Description

Version:

Particularly light and thin cut-resistant gloves of the HyFlex® series. Integral INTERCEPT™ technology, touchscreen-capable, 18-gauge knit. Skin compatibility dermatologically tested by Dermatest®.
HyFlex® 11-754. Cut protection level D for protection against high cut hazards.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "HyFlex®"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart