• The item cannot be ordered due to missing prices.

Pair of gloves MASTER CUT D

Article no.: 094446
  • Glove characteristics: Reinforced crook of the thumb
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: D

Description

Version:

Close-fitting and extremely comfortable thanks to 18-gauge knitting technology. Pleasant nitrile micro-foam coating for exceptionally good sense of touch and high degree of dexterity.
GARANT MASTER CUT D. Cut protection level D, completely without glass or steel fibres. With reinforced thumb joint for increased working life.
The gloves can be washed between 40° – 60°C up to 4 times.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "MASTER CUT"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart