This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pair of cold protection gloves uvex unilite thermo HD 11

Article no.: 094820 11

Product details

Technical Data

Application reusable
Glove size 11
Application range All-round
EN 388 3231X
EN 511 12X
Backing material Acrylic / nylon
Coating PVC
Coating variant Full coating
Colour black / orange
Weight 197 g
Protection category Category II
Type of glove Cold protection gloves
Type of product Cold protection gloves

Identification numbers & Classifications

Article number 094820 11
Manufacturer number 6094211

Description

Version:

Uvex unilite thermo HD. Cold protection gloves of acrylic and looped cotton fabric. Fully coated on the back of the hand for better moisture protection and robust PVC coating for better security of grip.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart