Article no.: 135420

Machine tap for synchronised spindles HSS-E-PM IC / Form C TiAlN

No price available
on request
Deliverable
87 pieces in stock
Brand: GARANT
Flank angle: 60 °
Thread standard: DIN 13
Taper lead form: C
Helix angle: 40 °
Shank: DIN 1835 B to h6
Through-coolant: yes
Application for type of drilling: up to 2.5×D for blind holes
Cutting direction: right-hand
Type of threading tool: Machine tap for synchronous machining

Information

  • Flank angle: 60 °
  • Thread standard: DIN 13
  • Taper lead form: C
  • Helix angle: 40 °
  • Shank: DIN 1835 B to h6

Description

Version:

Sturdy version with right-hand helix and shank to DIN 1835-B. Special geometry for use on machines with synchronised spindle drives. The tap is guided by the synchronised spindle on the machine. Special TiAlN-S coating for optimum tool life. For use with emulsion (fat content minimum 8%).
With internal coolant supply for maximum tool life.

Recommendation:

For TOOLOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3mm larger.

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

M Unit price incl. VAT
To shopping cart