Article no.: 132500

Machine tap for cast iron nitrided

No price available
on request
Deliverable
1,427 pieces in stock
Brand: GARANT
Flank angle: 60 °
Thread standard: DIN 13
Taper lead form: C
Shank: Plain shank with h9
Application for type of drilling: up to 3×D for blind holes and through holes
Cutting direction: right-hand
Type of threading tool: Machine tap for dynamic machining

Information

  • Flank angle: 60 °
  • Thread standard: DIN 13
  • Taper lead form: C
  • Shank: Plain shank with h9
  • Application for type of drilling: up to 3×D for blind holes and through holes

Description

Version:

With straight flutes and short chamfer lead (2 − 3 turns).

Version - image:

4 cutting edges (from size M5).
4 flutes (from size M5).
Particularly wear resistant due to nitrided surface (13 2500).

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

M Unit price incl. VAT
To shopping cart